Apply to be a TradeMaster!
Main product image of Folding Utility Knife (2 Pack)
Magnifying glass
Hover image to zoom

Folding Utility Knife (2 Pack)

SKU:
44313-KLEIN
Rating:
(1)
Q&A:
(0)
Folding Utility Knife (2 Pack)
Magnifying glass
Hover image to zoom
$21.98 each
In Stock
In Stock
Get 6 Tomorrow, Oct 9
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length
Product Highlight: Color
Orange

Description

–
2-Pack of Klein Tools' Folding Utility Knife is engineered for both comfortable use and seamless carry and storage. While folded it effortlessly slips into a tool pouch while offering pocket portability with a handy belt clip. Its intuitive side-button release allows for swift deployment, flicking open smoothly for use in either 135-Degree or 180-Degree orientations, ensuring effortless cutting for every task.

Features:
  • Knife Set includes two folding utility knives
  • Folding Utility Knife blade locks open at 135-Degree or 180-Degree angles for versatile cutting options
  • Intuitive side-button release for quick and easy opening
  • Every day carry sized design for convenient on-the-go use
  • Effortlessly fits into tool pouches and pockets, enhanced by a pocket-friendly belt clip
  • Designed for ergonomic and comfortable use during tasks
  • Triple ground blades make cutting tasks quick and easy
  • Features a practical tether hole at the back of the handle

Safety Warning:
  • Always wear approved eye protection.
  • Never use on or near live circuits.
  • Blades are intended for cutting only, and should be handled and disposed of with care.
  • Bending the blade can cause it to break, possibly resulting in bodily injury.

Specs

–
Blade Length:

1"

Blade Material:

Steel

Length (Inches):

7"

Product Type:

Utility Knife

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Top Notch Utility Knife

You cant beat this 2pk Utility Knife pack especially for the money and the quick shipping from SupplyHouse
Stanman
IL
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy