Apply to be a TradeMaster!
Main product image of FLICKBLADE Folding Pocket Knife
Magnifying glass
Hover image to zoom

FLICKBLADE Folding Pocket Knife

SKU:
44320-KLEIN
Rating:
(0)
Q&A:
(0)
FLICKBLADE Folding Pocket Knife
Magnifying glass
Hover image to zoom
$15.98 each
In Stock
In Stock
Get 3 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange
Product Highlight: Length (Inches)
7-3/5" Length

Description

–
Klein Tools FLICKBLADE Button Lock Pocket Knife is engineered for comfortable use with a lightweight everyday carry design. It's stainless steel drop point blade is precisely ground to have a sharp edge with long term edge retention. It features a low profile pocket clip for easy carry and storage. It's intuitive button lock design allows one handed quick flick open and close action.

Features:
  • EDC pocket knife offers one handed flick open and close action
  • Stainless steel drop point blade offers a sharp edge with better edge retention
  • Low profile pocket clip makes everyday carry and storage seamless
  • Intuitive button lock holds blade securely open and closed
  • Contoured handle fits cleanly and comfortably in hand for all day use
  • Bright orange color is easy to spot in low light when retrieving from tool bag
  • Convenient tether hole located in back of handle

Safety Warning:
  • Always wear approved eye protection.
  • Never use on or near electrical circuits.
  • Check local law on the legality of selling, carrying, or possessing this knife.

Specs

–
Blade Material:

Steel

Color:

Orange

Product Type:

Pocket Knife

Length (Inches):

7-3/5"

Blade Length:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy