Apply to be a TradeMaster!
Main product image of FLICKBLADE Hawkbill Folding Pocket Knife
Magnifying glass
Hover image to zoom

FLICKBLADE Hawkbill Folding Pocket Knife

SKU:
44321
Rating:
(1)
Q&A:
(0)
FLICKBLADE Hawkbill Folding Pocket Knife
Magnifying glass
Hover image to zoom
$15.98 each
In Stock
In Stock
Get 5 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7" Length
Product Highlight: Color
Orange

Description

–
Klein Tools FLICKBLADE Button Lock Hawkbill Pocket Knife is engineered for comfortable use with a lightweight everyday carry design. It's stainless steel hawkbill blade is precisely ground to have a sharp edge with long term edge retention. It features a low profile pocket clip for easy carry and storage. It's intuitive button lock design allows one handed quick flick open and close action.

Features:
  • EDC hawkbill pocket knife offers one handed flick open and close action
  • Stainless steel hawkbill blade offers a sharp edge with better edge retention
  • Low profile pocket clip makes everyday carry and storage seamless
  • Intuitive button lock holds blade securely open and closed
  • Contoured handle fits cleanly and comfortably in hand for all day use
  • Bright orange color is easy to spot in low light when retrieving from tool bag
  • Convenient tether hole located in back of handle

Safety Warning:
  • Always wear approved eye protection.
  • Never use on or near live electrical circuits.
  • Check local law on the legality of selling, carrying, or possessing this knife.

Specs

–
Length (Inches):

7"

Blade Material:

Steel

Product Type:

Hawkbill Knife

Pocket Knife

Blade Length:

2.5"

Color:

Orange

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very Nice Hawkbill

This is a Great folding hawkbill knife! For the price at SupplyHouse cant be beat!
Stanman
IL
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy