Apply to be a TradeMaster!
Main product image of Cable Splicer's Kit with Free-Fall Snip
Magnifying glass
Hover image to zoom

Cable Splicer's Kit with Free-Fall Snip

SKU:
46039
Rating:
(0)
Q&A:
(0)
Cable Splicer's Kit with Free-Fall Snip
Magnifying glass
Hover image to zoom
$51.08 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
This must-have kit for low-voltage installers features the basic tools needed for running coax and twisted-pair cable. The Free-Fall Snip (2101-0) cuts 19 AWG and 23 AWG electrical communication wire. The 1-3/4-Inch blade on the Cable Splicer Knife (44200) is made of steel for durability with a comfortable handle for frequent use. The kit comes with a slotted leather holder (5187) that fits belts up to 2-Inch (51 mm) wide.

Product Features

  • An essential kit for cable and phone techs
  • Includes Leather Tool Holder (5187), Free-Fall Snip (2101-0) and Cable Splicer Knife (44200)
  • Slotted leather holder fits belts up to 2-Inch (51 mm) wide
  • Serrated teeth on Free-Fall Snip provide non-slip cutting of 19 AWG and 23 AWG electrical communication wire
  • Free-Fall Snip Knife blade features scraper and file on outside for high-efficiency
  • Cable Splicer knife has a 1-3/4-Inch (44 mm) steel blade and comfortable handle
  • Riveted and stitched leather construction ensures long life

Product Warnings
  • Always wear approved eye protection.
  • NOT insulated. Will NOT protect against electrical shock.
  • Check local law on the legality of selling, carrying, or possessing this knife.
  • Check local law on the legality of selling, carrying, or possessing this knife.

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy