Apply to be a TradeMaster!
Main product image of Swivel Hook with Plunger Latch
Magnifying glass
Hover image to zoom

Swivel Hook with Plunger Latch

SKU:
470-KLEIN
Rating:
(0)
Q&A:
(0)
Swivel Hook with Plunger Latch
Magnifying glass
Hover image to zoom
$39.41 each
In Stock
In Stock
Get 4 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Forged Steel
Product Highlight: Length (Inches)
5" Length

Description

–
The Klein Tools 750-pound 1/2-Inch Steel Swivel Hook with Plunger Latch is made from forged steel. It can hold up to 750 pounds. The swivel action of the clevis allows smooth rotation to help prevent accidental fouling into secondary wires.

Features:
  • Forged steel with swivel clevis and quick-acting plunger-style latch
  • Designed to take 1/2-Inch (13 mm) or lighter hand lines
  • Swivel action prevents accidental fouling into secondary wires
  • Maximum safe load 750-pounds (340 kg)
  • Made in USA

Specifications:
  • Swivel Opening: 1.188'' x 1'' (3 x 2.5 cm)
  • Throat Opening: 0.625'' (1.6 cm)
  • Overall Length: 5'' (12.7 cm)
  • Weight: 4.8 oz (136 g)

Specs

–
Product Type:

Hook

Material:

Forged Steel

Length (Inches):

5"

Country of Origin:

USA

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy