Apply to be a TradeMaster!
Main product image of Insulated Ratchet and Sockets, 12 Piece, 47110INS
Magnifying glass
Hover image to zoom

Insulated Ratchet and Sockets, 12 Piece, 47110INS

SKU:
47110INS
Rating:
(0)
Q&A:
(0)
Insulated Ratchet and Sockets, 12 Piece, 47110INS
Magnifying glass
Hover image to zoom
$399.99 each
Out of Stock
Out of Stock
Get it Fri, Nov 6 - Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel, Plastic

Description

–
Features:
  • ASTM F1505 certified three-part insulation is built for live-line work up to 1000V with a visible wear indicator for added protection
  • Oversized handle is built for heavy infrastructure tasks with added torque and grip optimized for Class 2 glove use
  • Includes 3 and 6-Inch extension bars for hard-to-reach fasteners
  • Foam lined, heavy-duty case keeps everything protected and ready for work
  • Works with included 3/8-Inch drive sockets, includes sizes 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 7/8, and 1-Inch

Specs

–
Size:

5/8"

1"

1/2"

3/8"

7/16"

7/8"

9/16"

11/16"

3/4"

Product Type:

Ratchet

Socket

Material:

Steel

Plastic

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy