Apply to be a TradeMaster!
Main product image of 12" Insulated Adjustable Wrench, 47130INS
Magnifying glass
Hover image to zoom

12" Insulated Adjustable Wrench, 47130INS

SKU:
47130INS
Rating:
(0)
Q&A:
(0)
12" Insulated Adjustable Wrench, 47130INS
Magnifying glass
Hover image to zoom
$60.99 each
Out of Stock
Out of Stock
Get it Mon, Nov 9 - Mon, Nov 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12"
Product Highlight: Length (Inches)
12" Length

Description

–
Features:
  • ASTM F1505 certified three-part insulation is built for live-line work up to 1000V with a visible wear indicator for added protection
  • Oversized 12-Inch design is built for heavy infrastructure tasks with added torque and grip optimized for Class 2 glove use
  • Adjust hand position on the tapered handle to switch between a thinner or thicker grip, ensuring comfortable control in any task
  • Meets ASTM F1505 certification trusted by pro's in high-voltage environments
  • Laser-etched jaw marking for fast size reference, ideal for precise adjustments in the field

Specs

–
Product Type:

Wrench

Size:

12"

Length (Inches):

12"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy