Shop Resideo Sale
Main product image of 8-Piece Insulated Box End Wrench Set, 47140INS
Magnifying glass
Hover image to zoom

8-Piece Insulated Box End Wrench Set, 47140INS

SKU:
47140INS
Rating:
(0)
Q&A:
(0)
8-Piece Insulated Box End Wrench Set, 47140INS
Magnifying glass
Hover image to zoom
$305.87 each
In Stock
In Stock
Get 3 Wed, Nov 11
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel, Plastic

Description

–

Klein Tools Insulated Box End Wrench Set is made for the kind of work where there's no room for error. Built with three-part insulation and a white wear indicator that alerts linemen when it's time to replace. Oversized handles allow for full control with Class 2 gloves, and the stepped-down design provides greater access in hard-to-reach areas. This set all packs into a heavy-duty case that's always ready for the next job.

  • ASTM F1505 certified three-part insulation is built for live-line work up to 1000V with a visible wear indicator for added protection
  • Includes most commonly used wrench sizes for essential utility tasks
  • Oversized handle is built for heavy infrastructure tasks with added torque and grip optimized for Class 2 glove use
  • Stepped box end design for tight access
  • Foam lined, heavy-duty case keeps everything protected and ready for work

Specs

–
Material:

Steel

Plastic

Product Type:

Wrenche

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy