Apply to be a TradeMaster!
Main product image of 6" and 12" 150 lb. Speed-Klamp Clamps (4 Pack)
Magnifying glass
Hover image to zoom

6" and 12" 150 lb. Speed-Klamp Clamps (4 Pack)

SKU:
47552
Rating:
(0)
Q&A:
(0)
6" and 12" 150 lb. Speed-Klamp Clamps (4 Pack)
Magnifying glass
Hover image to zoom
$39.98 each
In Stock
In Stock
Get 4 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6", 12"

Description

–
Klein Tools Speed-Klamp 6 and 12-Inch clamps deliver quick one-handed operation with 150-Pound clamping force. Pads pivot and detach to accommodate various surfaces, ensuring a secure grip. Dual-purpose functionality converts the clamp into a spreader for expanded use across woodworking and metalworking applications.

  • 6 and 12-Inch speed clamps with 150-Pound clamping force each; quick, one-handed operation saves time during woodworking projects
  • Pads pivot and detach to accommodate various surfaces, ensuring a secure grip
  • Extra-long pads distribute pressure evenly, surface protection design reduces risk of marring or damaging materials
  • Dual-purpose clamp and spreader functionality transforms easily by repositioning base arm for wider range of woodworking and metalworking tasks
  • Four pack set provides complete project coverage; heavy-duty construction built for professionals demanding speed precision and control

Specs

–
Size:

6"

12"

Product Type:

Clamp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy