Apply to be a TradeMaster!
Main product image of Adjustable Wrench, Extra-Capacity, 6", 507-6
Magnifying glass
Hover image to zoom

Adjustable Wrench, Extra-Capacity, 6", 507-6

SKU:
507-6
Rating:
(0)
Q&A:
(0)
Adjustable Wrench, Extra-Capacity, 6", 507-6
Magnifying glass
Hover image to zoom
$48.69 each
In Stock
In Stock
Get 21 Fri, Nov 27 - Mon, Nov 30

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This Klein Tools' 6-Inch (152 mm) Adjustable Wrench has extra capacity which allows you to use a smaller size wrench to handle bigger jobs, especially in confined areas. It is made of forged, heat-treated alloy steel for maximum strength and light weight. Precision-machined jaws are individually chosen and assembled by hand for smooth operation. Contoured, high-polish chrome handles are comfortable to use.
  • Extra capacity allows use of a smaller size wrench to handle bigger jobs, especially in confined spaces
  • Forged heat-treated alloy steel for maximum strength and light weight
  • High polish chrome finish for rust resistance
  • Precision-machined jaws are individually chosen and assembled by hand for smooth operation
  • Contoured handles for comfortable use
  • Knurl turns smoothly for easy operation
  • Rail is ground for precision fit

Specs

–
Product Type:

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy