Apply to be a TradeMaster!
Main product image of Straight Locknut Wrench Set
Magnifying glass
Hover image to zoom

Straight Locknut Wrench Set

SKU:
50901R
Rating:
(0)
Q&A:
(0)
Straight Locknut Wrench Set
Magnifying glass
Hover image to zoom
$12.98 each
In Stock
In Stock
Get 6 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4", 1/2", 1"

Description

–
The Klein Tools Straight Locknut Wrench Set is designed for tightening and loosening locknuts in tight and hard-to-reach spaces. Each set contains the most commonly used conduit sizes, 1/2-Inch, 3/4-Inch and 1-Inch, which are identifiable by color and laser marking. Internal magnets keep the set together in your toolbox.

Features:
  • Wrench Set features convenient U-shaped end for easy access to hard-to-reach locknuts
  • Three wrenches included for most commonly used conduit sizes, 1/2-Inch, 3/4-Inch and 1-Inch
  • Two internal magnets on each wrench hold the set together for easy storage
  • The slim alloyed steel design allows for access when space is limited
  • Each wrench is a different color and marked to easily identify size
  • Extra tooth on hook for improved turn leverage
  • Steel design is corrosive resistant and durable


Safety Warning:
  • Always wear approved eye protection.
  • Never use on or near electrical circuits.

Specs

–
Size:

3/4"

1/2"

1"

Product Type:

Wrench

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy