Apply to be a TradeMaster!
Main product image of Klein Kleaners Hand Cleaning Towels
Magnifying glass
Hover image to zoom

Klein Kleaners Hand Cleaning Towels

SKU:
51425
Rating:
(0)
Q&A:
(0)
Klein Kleaners Hand Cleaning Towels
Magnifying glass
Hover image to zoom
$24.86 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Volume
40 oz.

Description

–
Klein Kleaners Hand Cleaning Towels make it easy to keep your hands clean on the jobsite. These towels quickly loosen, dissolve and absorb dirt and grease without needing to rinse your hands. The natural solvent is more gentle on the skin than petroleum-based hand cleaners.

Product Features
  • Simple and convenient pre-moistened towels
  • Powerful, yet gentle pumice-like cleaning action
  • Quickly loosens, dissolves, and absorbs dirt and grease
  • Features a natural citrus solvent that's gentler than petroleum-based hand cleaners

Product Specifications
  • Application: For Skin and Hand Cleansing
  • Towel Size: 9'' x 12'' (22.9 x 30.5 cm)
  • Package Quantity: 72
  • Weight: 2.5 lb (1.1 kg)

Specs

–
Scent:

Citrus

Quantity:

72

Volume:

40 oz.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy