Apply to be a TradeMaster!
Main product image of Tradesman Pro Hard Case, Large
Magnifying glass
Hover image to zoom

Tradesman Pro Hard Case, Large

SKU:
5189
Rating:
(1)
Q&A:
(0)
Tradesman Pro Hard Case, Large
Magnifying glass
Hover image to zoom
$23.97 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10-1/4" Length
Product Highlight: Color
Gray, Black
Product Highlight: Material
Polyester

Description

–
Tradesman Pro™ Hard Case Large

Keep meters, tech devices, and tools protected in Klein Tools' Tradesman Pro Medium Hard Case. The hard outer shell protects items when in a tool bag or pouch. The case zips fully closed, so it is also great for storing small parts.

Features:
  • Hard shell protects tools, meters, small parts and tech devices
  • Soft interior lining
  • Durable zipper closure
  • Offers great protection in a convenient size


Specifications:
  • Application: Tools, Meters, Small Parts and Tech Devices
  • Number of Pockets: 1
  • Overall Length: 10.25'' (26 cm)
  • Overall Height: 2.25'' (5.7 cm)
  • Overall Width: 5.50'' (14 cm)
  • Material: Polyester
  • Color: Black with Gray and Orange Trim
  • Closure Type: Zipper
  • Weight: 10.1 oz (286 g)

Specs

–
Product Type:

Tool Pouch

Length (Inches):

10-1/4"

Color:

Gray

Black

Material:

Polyester

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PVC Sch. 40 45° Elbow
SKU: 417-007

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Perfect case to hold my fluke meter,and accessories.
Jonalex
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy