Apply to be a TradeMaster!
Main product image of 2-Pack Stand-Up Zipper Bags
Magnifying glass
Hover image to zoom

2-Pack Stand-Up Zipper Bags

SKU:
55470-KLEIN
Rating:
(0)
Q&A:
(0)
2-Pack Stand-Up Zipper Bags
Magnifying glass
Hover image to zoom
$14.97 each
In Stock
In Stock
Get 8 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange, Black, Gray

Description

–
Klein Tools' new Stand-Up Zipper Bags will keep your pieces and parts organized. The body of this tough pair is made of coated 1680d ballistic material while the bottoms are reinforced with 2520d ballistic material. The gusseting on these bags keeps them standing up making it easy to find your hex keys, small levels, drill bits, and pieces.

Features:
  • Tool pouch features reinforced bottom of 2520d ballistic material to prevent tools and parts from poking through
  • Stand-up bottom on zipper bag allows for stability when standing and easy access when open
  • Colored interior to see items better
  • Bags are different sizes and colors to help with organization
  • Body of the bags are of tough 1680d ballistic material
  • Connect bags with a carabiner (not for human support)
  • Two-pack includes a 6-1/2" tall (165 mm) orange bag and a 7-1/2" tall (191 mm) gray bag

Specifications:
  • Type: Stand-Up
  • Application: Storage
  • Material: 1680d Ballistic Nylon, 2520d Ballistic Nylon Bottom
  • Color: Orange/Black; Gray/Black
  • Closure Type: Zipper
  • Tether Capable: Yes
  • Overall Length: 8.5" (21.6 cm); 9" (22.9 cm)
  • Overall Height: 6.5" (16.5 cm); 7.5" (19.1 cm)
  • Overall Width: 1.125" (2.9 cm)
  • Weight: 6.6 oz (186 g)

Specs

–
Product Type:

Tool Bag

Tool Pouch

Color:

Orange

Black

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

7" & 14" Stand-up Zipper Bags (2 Pack)
SKU: 55559
Klein Tools

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy