The Day Savers – A National Tradesmen Day Contest
Main product image of 3' Steel Toilet Auger, 53017
Magnifying glass
Hover image to zoom

3' Steel Toilet Auger, 53017

SKU:
53017-KLEIN
Rating:
(0)
Q&A:
(0)
3' Steel Toilet Auger, 53017
Magnifying glass
Hover image to zoom
$49.98 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
36" Length
Product Highlight: Material
Polypropylene, Steel

Description

Features:
  • Hybrid operation enables manual control for precision toilet unclogging and drill chuck compatibility for tough clogs
  • Quick-release handle easily switches between manual and drill operation with convenient built in handle storage
  • Dual-lock coil storage system securely clips coil to prevent debris spread for hygienic handling after use
  • Protective boot guards toilet from marring and scratching during use
  • Comfortable grip provides secure hold during toilet clog removal and unclogging tasks

Specs

Length (Inches):

36"

Material:

Polypropylene

Steel

Product Type:

Auger

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be opening late today in honor of Labor Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy