Apply to be a TradeMaster!
Main product image of Tradesman Pro Work Light
Magnifying glass
Hover image to zoom

Tradesman Pro Work Light

SKU:
55437-KLEIN
Rating:
(0)
Q&A:
(0)
Tradesman Pro Work Light
Magnifying glass
Hover image to zoom
$15.20 each
In Stock
In Stock
Get 1 Tue, Oct 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Material
Plastic

Description

–
Tradesman Pro™ Work Light

The Tradesman Pro Organizer Work Light is designed to work in conjunction with Klein Tools' Tradesman Pro Organizer Lighted Tool Bag. The bright LED light has a hook and magnet for hands-free use. It is powered by AAA batteries.

Features:
  • Swivel hook and magnet for hands-free use
  • 3 x AAA batteries included
  • Bright LED light
  • Compatible with Klein Tools' Tradesman Pro Organizer Lighted Tool Bag


Specifications:
  • Diameter: 2.8'' (7.1 cm)
  • Material: Plastic
  • Lumens: 50
  • Battery Life: 5 hrs.
  • Batteries: 3 x AAA
  • Drop Protection: 6' (1.8 m)
  • Included: Batteries
  • Weight: 3.2 oz (91 g)

Specs

–
Product Type:

Work Light

Lumens:

50

Battery Type:

AAA

Material:

Plastic

Power Source:

Battery

Batteries Included:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy