Apply to be a TradeMaster!
Main product image of Tradesman Pro Tool Master Backpack
Magnifying glass
Hover image to zoom

Tradesman Pro Tool Master Backpack

SKU:
55485-KLEIN
Rating:
(1)
Q&A:
(0)
Tradesman Pro Tool Master Backpack
Magnifying glass
Hover image to zoom
$214.99 each
In Stock
In Stock
Get 3 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
11" Length

Description

–

Tradesman Pro Tool Master Backpack


The new Klein Tools' TradesmanProTool Master Backpack is a seriously tough backpack starting with a handle reinforced with aircraft cable, 1680d ballistic weave material construction, and a fully-molded waterproof bottom. With 48 pockets inside and out, this backpack has plenty of room for all sorts of hand tools, tablets, cables and wires, safety equipment, attachments, accessories, and more. In fact, the adjustable front pouch is a perfect spot for your drill. Need only a few tools for your next task? The removable tool caddy is designed for you to take just what you need. Both the tool caddy and the backpack can be hung, keeping your tools easily within reach.


Features:

  • Backpack with 48 total pockets to easily keep everything organized
  • Removable tool caddy with carrying handles and a D-ring for hanging
  • Aircraft cable heavily reinforces the handle as well as a heavy-duty zipper with lockable pulls (lock not included)
  • Made of durable water resistant 1680d ballistic weave material and a molded bottom to help protect from the elements
  • Hang the bag from the heavy-duty metal hook for easy access into the bag
  • Well-padded shoulder straps have a buckled chest strap along with lower straps that adjust for a perfect fit
  • Tool caddy has a zipper pocket and closed pouches for small tools and parts as well as open pockets and straps ideal for long drivers
  • Adjustable front pouch for quick tool retrieval, a mid-sized front zipper pocket fits tablets in protective covers, and a front zipper pocket for smaller items
  • Molded front pocket helps protect items like phones and safety glasses
  • Orange interior helps find tools easily and a large interior space for larger hand tools



Specifications:

  • Type: Tool Backpack
  • Application: Tool Carrying
  • Special Features: Removable 11 Pocket Tool Caddy, Water Resistant
  • Number of Pockets: 48
  • Interior Pockets: 36
  • Exterior Pockets:12
  • Overall Length: 11'' (279.4 mm)
  • Overall Height: 19.5'' (495.3 mm)
  • Overall Width: 13.5'' (342.9 mm)
  • Material: 1680d Ballistic Weave Body; Hard Molded Polypropylene Bottom
  • Color:Black with Orange/Gray
  • Closure Type: Zipper
  • Handle: Shoulder Straps, Cable Reinforced Handle
  • Weight: 13.2 lb (6.0 kg)

Specs

–
Product Type:

Tool Backpack

Length (Inches):

11"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

6-in-1 Stubby Multi-Bit Screwdriver/Nut Driver
SKU: 32561
Klein Tools

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I loved this bag,sadly it was stolen

Iam an HVAC service technician, this is the best bag ever,it's very tough and durable,carries well,it have you fatigue free at the end of the day,I would recommen this bag to any tradesman
Georgia black
Atlanta Georgia
6 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy