Apply to be a TradeMaster!
Main product image of 6-in-1 Stubby Multi-Bit Screwdriver/Nut Driver
Magnifying glass
Hover image to zoom

6-in-1 Stubby Multi-Bit Screwdriver/Nut Driver

SKU:
32561
Rating:
(1)
Q&A:
(0)
6-in-1 Stubby Multi-Bit Screwdriver/Nut Driver
Magnifying glass
Hover image to zoom
$13.03 each
In Stock
In Stock
Get 15 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 1/4", 3/16"
Product Highlight: Bit Type
Slotted, Nut Driver, Phillips #2, Phillips #1
Product Highlight: Length (Inches)
3-13/32" Length

Description

–
Klein's Stubby Multi-Bit driver is small to allow easy access to tight work spaces. Cushion-Grip handles provide greater torque and comfort.

Specifications:
  • Compact interchangeable shaft holds 4 universal tips and converts to 2 nut driver sizes
  • Includes: non-magnetic nut driver sizes 1/4-Inch (6 mm) and 5/16-Inch (8 mm) and Screwdriver sizes #1 and #2 Phillips, 3/16-Inch (5 mm) and 1/4-Inch (6 mm) slotted
  • Compact design features standard 1-1/4-Inch (32 mm) shaft allowing easy access to tight work spaces
  • Cushion-Grip handle provide greater torque and comfort
  • U.S. Patent No. D684,836
  • Lightweight, only 2.6-Ounces (0.07 kg)
  • Non-insulated

Specs

–
Product Type:

Screwdriver

Nut Driver

Length (Inches):

3-13/32"

Size:

5/16"

1/4"

3/16"

Shaft Length:

1-17/64"

Bit Type:

Slotted

Nut Driver

Phillips #2

Phillips #1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

11-in-1 Screwdriver/Nut Driver w/ Schrader Bit
SKU: 32527
Klein Tools

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Stubby screwdriver

This is a very nice small screwdriver. 6 in one so you don't have to go find different screwdrivers.
Jeffy Billy
Northern Minnesota
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy