Apply to be a TradeMaster!
Main product image of 7" & 14" Stand-up Zipper Bags (2 Pack)
Magnifying glass
Hover image to zoom

7" & 14" Stand-up Zipper Bags (2 Pack)

SKU:
55559
Rating:
(0)
Q&A:
(0)
7" & 14" Stand-up Zipper Bags (2 Pack)
Magnifying glass
Hover image to zoom
$14.99 each
In Stock
In Stock
Get 5 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Blue/Black, Gray/Black

Description

–
Easily access tools and small parts with the Klein Tools Stand-up Zipper Bags. This set includes a 14-Inch dark gray tool bag and a 7-Inch royal blue pouch for organizing tools by specific task. A carabiner is included with each zipper bag to easily attach to tool bags or tool belts (Not for human support).

Features:
  • Zipper Bag provides convenient storage for pliers, wrenches, screwdrivers, drill bits and other small tools and parts
  • Includes two zipper bags: 14-Inch (36.6 cm) dark gray and a 7-Inch (17.8 cm) royal blue bag, both are 4 1/2-Inch tall making them the right size so smaller items will not get lost on bottom
  • Easily attaches to tool bags or tool belts with the aluminum carabiners (Not for human support)
  • Constructed with heavy-duty, water resistant 1680d ballistic weave material
  • Reinforced bottom of 2520d Ballistic weave material reduces sharper tools and parts from wearing through
  • The 2-Inch gusseted bottom increases capacity and allows zipper bags to stand up creating easy access to tools when open
  • Durable zippers have 1 1/2-Inch metal pull along with a 2-Inch webbed/string pull to make opening and closing easier with gloves on

Specifications:
  • Type: Stand-Up
  • Application: Storage
  • Special Features: Reinforced Bottom, Stand-Up Pouch
  • Material: 1680d Ballistic Polyester, 2520d Ballistic Polyester Bottom
  • Bag Type: Pouch
  • Color: Gray/Black, Blue/Black
  • Total Cubic Area: 26 cu in ; 52 cu in
  • Closure Type: Zipper
  • Zipper Material: Nylon
  • Tether Capable: Yes
  • Included: (2) Stand-Up Zipper Bags

Specs

–
Product Type:

Tool Bag

Tool Pouch

Color:

Blue/Black

Gray/Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy