The Day Savers – A National Tradesmen Day Contest
Main product image of Tradesman Pro Magnetic Wristband
Magnifying glass
Hover image to zoom

Tradesman Pro Magnetic Wristband

SKU:
55895
Rating:
(2)
Q&A:
(0)
Tradesman Pro Magnetic Wristband
Magnifying glass
Hover image to zoom
$19.98 each
In Stock
In Stock
Get 4 Mon, Aug 31
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Length (Inches)
13-1/4" Length

Description

Tradesman Pro Magnetic Wristband

The Tradesman Pro™ Magnetic Wristband features rare earth magnets powerful enough to keep your wire nuts, screws, bits, nails and other small parts nearby. No more losing small parts or going back to your tool bag for more. This premium wristband is made with 1680d ballistic material, and is tough enough to stand up to use, yet comfortable enough to stay close to your skin with a breathable mesh interior. The magnetic wristband is contoured with an adjustable closure to fit most wrist sizes comfortably. It will also fit around a belt or tool bag to always keep your small parts handy.

Specifications:
  • Type: Magnetic Wristband
  • Application: Small Part Accessibility and Storage
  • Special Features: Rare Earth Magnets; Contoured Shape
  • Material: 1680d Ballistic Weave, Mesh Interior
  • Magnet Type: Rare Earth
  • Color: Black with Orange/Gray
  • Overall Length: 13.25'' (336.6 mm)
  • Overall Width: 0.75'' (19.1 mm)
  • Overall Height: 4'' (101.6 mm)
  • Weight: 4 oz (113.4 g)

Specs

Product Type:

Bit Holder

Wristband

Length (Inches):

13-1/4"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Not the best

It works it's just very easy to bump things off it I would not buy again for the price I was hope for batter
N
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love this product when on scaffolding or walk boards

Great for holding screws and bolts while up high.
Elliott
Danville va
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy