Apply to be a TradeMaster!
Main product image of 8-in-1 HVAC Slide Drive Screwdriver / Nut Driver
Magnifying glass
Hover image to zoom

8-in-1 HVAC Slide Drive Screwdriver / Nut Driver

SKU:
32596
Rating:
(3)
Q&A:
(0)
8-in-1 HVAC Slide Drive Screwdriver / Nut Driver
Magnifying glass
Hover image to zoom
$28.00 each
In Stock
In Stock
Get 35 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 1/4", 3/8", 1/8"
Product Highlight: Bit Type
Nut Driver, Phillips #2
Product Highlight: Length (Inches)
7-1/2" Length

Description

–
Product Features

  • 8-in-1 Screwdriver / Nut Driver with unique, patented head that slides back and forth to switch from 1/4-Inch to 5/16-Inch magnetic hex-head screwdriver
  • Thumb nut locks tip setting
  • Features a specialty bit for installation/removal of common TR-4 Schrader® valves
  • Includes 1/4-Inch and 3/8-Inch hollow nut drivers, as well as #2 Phillips, 1/8-Inch (3 mm) and 1/4-Inch (6 mm) slotted screwdriver tips
  • Cushion-Grip handle for greater torque and comfort
  • Great for HVAC applications including thermostat installation and control work
  • U.S. patent 7,654,175 B2

Specs

–
Product Type:

Nut Driver

Screwdriver

Length (Inches):

7-1/2"

Size:

5/16"

1/4"

3/8"

1/8"

Bit Type:

Nut Driver

Phillips #2

Shaft Length:

3-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

HVAC Pocket Screwdriver 3-in-1
SKU: 32613
Klein Tools

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Use this every day!!!!

I love this screwdriver. I use it everyday. Only thing I can say that I don't like. I have found sometimes quarter and 5/16 too big to fit in some applications the screws are down inside something.
Jgift
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great screwdriver!

I use this screwdriver everyday and bought one to put in my personal truck!
Steve
Vandalia OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid tool

Love this multi tool. Perfect for hvac techs. Parts shipped fast.
Kevin
Houston TX
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy