Apply to be a TradeMaster!
Main product image of LED Flashlight with Worklight
Magnifying glass
Hover image to zoom

LED Flashlight with Worklight

SKU:
56028
Rating:
(0)
Q&A:
(0)
LED Flashlight with Worklight
Magnifying glass
Hover image to zoom
$29.97 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Material
Aluminum

Description

–
The Klein Tools LED Flashlight with Work Light is a better alternative than a large, heavy flashlight when working in low light areas. This light is both a bright, focused flashlight and a broadcasting flood light in one small package. Just secure the light on a metal surface with the strong magnet for convenient hands-free function.

Specifications
  • Bright, focused flashlight and broadcasting work light in one tool
  • LED light features a strong magnet for secure, hands-free illumination
  • Glow ring tip charges while the light is on and allows for easy retrieval in the dark and in your tool bag
  • Waterproof (IP67) and dustproof
  • Flashlight: 235 lumens for 6 hours; Work Light: 100 lumens for 12 hours
  • Pocket clip for easy, convenient access
  • Aluminum body with Cushion-Grip handle
  • 3 x AAA batteries included

Specs

–
Product Type:

Flashlight

Features:

LED

Lumens:

100

235

Power Source:

Battery

Battery Type:

AAA

Batteries Included:

3

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy