Apply to be a TradeMaster!
Main product image of Rechargeable Focus Flashlight with Laser
Magnifying glass
Hover image to zoom

Rechargeable Focus Flashlight with Laser

SKU:
56040
Rating:
(0)
Q&A:
(0)
Rechargeable Focus Flashlight with Laser
Magnifying glass
Hover image to zoom
$40.07 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Material
Aluminum

Description

–
Klein Tools’ Rechargeable Focus LED Flashlight with Laser is a perfect addition to your tool bag. The lithium-ion battery-powered flashlight lasts a full 12 hours. Twist the focus bezel to concentrate the light right where you need it. The on-board Class IIIa red laser with less than 5mW maximum output pinpoints objects in out-of-reach locations. The flashlight also features a removable pocket clip with lanyard hole and a magnetic end cap for hands-free use. This compact yet rugged, 10-Foot drop-rated flashlight is IP54 water- and dust-resistant, making it a durable, reliable, versatile flashlight for active professional daily use.

Product Features
  • The rechargeable focus flashlight with class IIIa red laser pinpoints out-of-reach objects
  • LED light's twist focus bezel concentrates the light beam where it’s needed
  • Strong magnetic end cap for hands-free use
  • A 12-hour all day runtime on low of 125 lumens; bright 350 lumens on high with a 6-hour runtime
  • Rated a durable 10-Foot (3 m) drop test, IP54 water- and dust-resistant
  • Battery gauge notifies when the battery is low; rechargeable via micro-USB cable (included)
  • Removable pocket clip with an integrated lanyard hole
  • When light is on for 5 seconds, the next click is off

Product Specifications
  • Type: Rechargeable LED with Laser
  • Application: Illumination
  • Special Features: Class IIIa Red Laser; Focusable; Magnetic; Hands-Free
  • Overall Length: 5.98'' (15.2 cm)
  • Overall Height: 1.57'' (4.0 cm)
  • Overall Width: 0.96'' (2.4 cm)
  • Diameter: 0.98'' (2.49 cm)
  • Material: Aluminum
  • Lumens: High: 350; Low: 125
  • Bulb Type: LED x
  • Battery Life: High: 6 hr; Low: 12 hr
  • Batteries: Lithium-Ion
  • Temperature Range: 32° to 104°F (0° to 40°C)
  • Drop Protection: 10' (3.04 m)
  • Standard: REACH, RoHS, CE-EMC, CEC, IEC 60825-1, FDA
  • Included: Rechargeable Flashlight, Micro-USB Charging Cable
  • Weight: 5.3 oz (151 g)

Specs

–
Product Type:

Laser

Flashlight

Material:

Aluminum

Lumens:

125

350

Features:

LED

Battery Type:

Lithium-Ion

Includes:

USB Cable

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy