Apply to be a TradeMaster!
Main product image of Rechargeable Light Array LED Headlamp w/ Adjustable Strap
Magnifying glass
Hover image to zoom

Rechargeable Light Array LED Headlamp w/ Adjustable Strap

SKU:
56049
Rating:
(0)
Q&A:
(0)
Rechargeable Light Array LED Headlamp w/ Adjustable Strap
Magnifying glass
Hover image to zoom
$32.98 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–

Klein Tools' Rechargeable Light Array Headlamp with its unique LED pattern offers a more usable light field. You'll know when it's time to recharge the lamp, because the LED lights on the battery gauge clearly indicate how much battery you have left. Easily remove headlamp from the strap bracket and mount it directly to a Klein Hard Hat, or mount with the backside magnet to use as a work light. The adjustable, comfort fabric strap comes with a handy holder for your marker and carpenter's pencil.

  • Rechargeable headlamp with a rectangular light array offers more usable light field
  • LED Light's adjustable fabric strap with silicone grip comes equipped with a convenient marker and carpenter's pencil holder
  • Mounts magnetically with a strong backside magnet for use as a work light
  • Smartly designed headlamp bracket also attaches directly to Klein® Hard Hats equipped with front/back mounts
  • Battery gauge indicates level of battery life with colored LED lights
  • Slimmer profile light with pivoting mount allows up to a 64-Degree lighting angle
  • Bright all-day light: 260 lumens for 9 hours and 125 for a long 14 hours
  • Light can be easily removed from bracket for recharging via USB-C cable (included)
  • Durable headlamp: drop-test rating of 6-Feet (1.8 m), dust and water resistant

Specs

–
Lumens:

125

260

Power Source:

Battery

Product Type:

Headlamp

Features:

LED

Battery Type:

Lithium-Ion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy