Apply to be a TradeMaster!
Main product image of 300 Lumen Rechargeable All-Day Runtime Headlamp & Work Light
Magnifying glass
Hover image to zoom

300 Lumen Rechargeable All-Day Runtime Headlamp & Work Light

SKU:
56062
Rating:
(0)
Q&A:
(0)
300 Lumen Rechargeable All-Day Runtime Headlamp & Work Light
Magnifying glass
Hover image to zoom
$32.98 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Temperature Range (F)
32°F to 113°F

Description

–
Klein Tools' rechargeable hard hat headlamp easily attaches directly to a Klein Hard Hat or Klein Tools' bracketed strap. When you need a stationary work light, simply mount the headlamp onto any ferrous surface with the convenient integrated magnet. This versatile LED headlight provides three modes to fit your task: a bright, 14-Hour floodlight; a brighter 9-Hour focused spotlight, and an ultra-bright 300 lumen boost mode. You’ll know when it’s time to recharge the lamp, because the LED lights on the battery gauge clearly indicate how much battery you have left.

Specifications
  • Rechargeable headlamp attaches directly to Klein Hard Hats (equipped with bracket system)
  • Mount headlamp magnetically with a strong backside magnet for use as a work light
  • Smartly designed headlamp also attaches to Klein Bracketed Straps (Cat. No. 56060)
  • Bright all-day light has 3 modes: Boost/All-On 300 lumens for 4 hours, 215 lumen Spotlight for 9 hours, and 100 lumen Floodlight for 14 hours
  • Battery gauge indicates level of battery life with colored LED lights
  • Slimmer profile light with pivoting mount allows up to a 64-Degree lighting angle
  • Charges via USB-C cable (included)
  • Durable headlamp: drop-test rating of 6-Foot (1.8 m), dust and water resistant

Specs

–
Product Type:

Headlamp

Lumens:

100

300

215

Temperature Range (F):

32°F to 113°F

Power Source:

Battery

Battery Type:

Lithium-Ion

Includes:

USB Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy