Apply to be a TradeMaster!
Main product image of Rechargeable Safety Lamp with Magnet
Magnifying glass
Hover image to zoom

Rechargeable Safety Lamp with Magnet

SKU:
56063-KLEIN
Rating:
(0)
Q&A:
(0)
Rechargeable Safety Lamp with Magnet
Magnifying glass
Hover image to zoom
$44.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Klein Tools Red Safety Lamp provides supplemental visual alert in busy, noisy, dark, and bright environments. Designed to attach to Klein Tools' hard hat or safety helmet front or back accessory mounts; the Safety Lamp can also be attached to magnetic surfaces to serve as a stationary alert beacon. The Safety Lamp has four user-selectable modes (High and Low settings in both Pulse and Solid On) and is rechargeable via USB-C cable (included).

Features:
  • Focused quad-directional multi-LED is visible up to 1/4 mile (0.4 km) in low light and clear weather
  • Four operational modes: Pulse (High), Pulse (Low), Solid On (High), Solid On (Low); Up to 52 hours runtime
  • Designed to attach directly to Klein Hard Hats and Safety Helmets with patent-pending front/back accessory mounts; no straps needed
  • Attach to magnetic surface to serve as stationary alert beacon
  • Compact and lightweight design for all day use
  • High Quality Red LEDs for exceptional visibility in BOTH bright and low light conditions
  • Durable: drop-test rating of 10-Foot (3 m)
  • IP64 rated: dust and water resistant for indoor/outdoor use
  • Rechargeable via USB-C cable (included)
  • Battery status indicator
Specifications:
  • Type: Safety Lamp with Rechargeable Internal Battery
  • Application: Hard Hat Safety Lamp; Stationary Alert Beacon
  • Special Features: Quad-Directional, 4 Modes, Magnet, Battery Status Indicator
  • Bulb Type: LED
  • Temperature Range: 32° to 113° F (0° to 45°C); Storage: 14° to 131° F (-10° to 55° C)
  • Included: Safety Lamp, USB Charging Cord, Instruction Manual

Specs

–
Product Type:

Area Light

Battery Type:

Lithium-Ion

Features:

LED

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy