Apply to be a TradeMaster!
Main product image of 400 Lumen Rechargeable All-Day Runtime Headlamp with Silicone Strap
Magnifying glass
Hover image to zoom

400 Lumen Rechargeable All-Day Runtime Headlamp with Silicone Strap

SKU:
56064-KLEIN
Rating:
(0)
Q&A:
(0)
400 Lumen Rechargeable All-Day Runtime Headlamp with Silicone Strap
Magnifying glass
Hover image to zoom
$39.97 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Length (Inches)
1-38/100" Length

Description

–
Klein Tools’ rechargeable headlamp provides three modes to fit your task: a bright, 22-hour floodlight; a brighter 12-hour focused spotlight, and a super-bright 400 lumen boost mode. You’ll know when it’s time to recharge the lamp, because the battery gauge clearly indicates how much battery you have left. Whether you wear with the adjustable silicone strap or attach it directly to a Klein Hard Hat, this light-sensing auto-off headlamp is the best choice for your everyday light.

Features:
  • Rechargeable 400 lumen Auto-Off LED Headlamp has 3 modes: Boost at 400 lumens for 4 hours, Spotlight at 200 lumens for 12 hours, and Floodlight at 100 lumens for 22 hours
  • Headlamp automatically turns off after 3 minutes in bright light via auto-sensing technology, extending battery life (feature can be disabled by holding the power button for 10 seconds)
  • Battery gauge indicates level of battery life with colored LED lights Smartly designed headlamp bracket also attaches directly to Klein® Hard Hats (those equipped with bracket system)
  • Slim profile with pivoting mount to allow up to a 64-Degree lighting angle
  • Adjustable silicone strap secures headlamp onto head, hard hat, or cap
  • Light can be easily removed from bracket for recharging
  • Rechargeable via micro-USB port (cable included)
  • Durable headlamp: drop-test rating of 6-Foot, dust and water resistant

Specifications:
  • Type: Headlamp with Rechargeable Internal Battery
  • Application: Head Light; Work Light Headlamp
  • Special Features: Auto-off Light Sensor; Battery Gauge; Silicone Strap
  • Overall Length: 1.38'' (3.5 cm)
  • Overall Height: 2.25'' (5.7 cm)
  • Overall Width: 3.13'' (7.9 cm)
  • Material: ABS
  • Lumens: All-On/Boost: 400; Spot/High: 200; Flood/Low: 100
  • Bulb Type: LED
  • Battery Life: All-On/Boost: 4 hrs; Spot/High: 12 hrs.; Flood/Low: 22 hrs.
  • Batteries: Lithium-Ion, 3.7V
  • Temperature Range: Operating/Charging: 32° to 113°F (0° to 45°C); Storage: 14° to 131°F (-10° to 55°C)
  • Drop Protection: 6' (1.8 m)
  • Standard: Reach, BC, CE, NR Can, REACH, RoHS
  • Included: Rechargeable Lamp, Bracket, Silicone Strap, USB Charging Cord; Instruction Manual
  • Weight: 7.04 oz (200 g)

Specs

–
Product Type:

Headlamp

Lumens:

100

400

200

Length (Inches):

1-38/100"

Power Source:

Battery

Battery Type:

Lithium-Ion

Includes:

USB Cable

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy