The Day Savers – A National Tradesmen Day Contest
Main product image of Rechargeable Handheld Folding Light, 56073-KLEIN
Magnifying glass
Hover image to zoom

Rechargeable Handheld Folding Light, 56073-KLEIN

SKU:
56073-KLEIN
Rating:
(0)
Q&A:
(0)
Rechargeable Handheld Folding Light, 56073-KLEIN
Magnifying glass
Hover image to zoom
$39.98 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Orange
Product Highlight: Material
Aluminum, Silicone

Description

Features:
  • Rechargeable flashlight with three brightness settings offers 100, 250, and 500 lumens with runtimes up to 13 hours
  • Built-in spotlight delivers 100 lumens with 12 hour runtime, activating in both open and closed positions
  • Versatile positioning with 180-Degree pivot and 270-Degree rotation directs light precisely where needed
  • Strong N50 Rare-Earth magnetic base for hands-free operation in confined areas
  • USB-C rechargeable lithium ion battery features a single LED fuel gauge to easily monitor battery life

Specs

Color:

Orange

Material:

Aluminum

Silicone

Battery Type:

Lithium-Ion

Product Type:

Light

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy