Apply to be a TradeMaster!
Main product image of Rechargeable Slim-Profile LED Pocket Flashlight with Laser
Magnifying glass
Hover image to zoom

Rechargeable Slim-Profile LED Pocket Flashlight with Laser

SKU:
56074-KLEIN
Rating:
(2)
Q&A:
(0)
Rechargeable Slim-Profile LED Pocket Flashlight with Laser
Magnifying glass
Hover image to zoom
$59.98 each
In Stock
In Stock
Get 27 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
3.7V
Product Highlight: Length (Inches)
4.31'' Length
Product Highlight: Material
6063 Aluminum

Description

–
The Klein Tools Pocket Flashlight with laser pointer has multiple lighting options that can be used both on the jobsite or as an everyday carry lighting solution. A built in dual-direction clip and slim profile allow for the light to be attached to hats, pockets, and clothes comfortably. Powerful green laser is equipped to pinpoint objects from afar.

Features
  • Pocket Flashlight with 3 FL1-rated brightness modes, High: 400 lumens with runtime up to 3 hours; Medium: 200 lumens with runtime up to 5 hours; Low: 100 lumens with runtime up to 8 hours
  • Turbo mode provides a powerful beam up to 1000-lumens in intervals of 60 seconds for quick inspections
  • Class 2 green laser pointer clearly pinpoints out-of-reach objects
  • On-the-go floodlight embedded in the underside of the mini flashlight provides wide area coverage
  • Strong magnetic end cap allows the light to be mounted for hands-free operation
  • Dual-directional clip attaches to hats and clothes securely
  • Rechargeable via USB-C with battery level indication

Specs

–
Lumens:

1000

200

400

100

Voltage:

3.7V

Length (Inches):

4.31''

Battery Type:

Lithium-Ion

Power Source:

Battery

Application:

Tools

Material:

6063 Aluminum

Product Type:

Flashlight

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great Every Day Carry

I Love The Lazer And The Super Bright LED. The Magnet Is Incredibly Strong.
Sam
Lima, OH
1 months ago
Was this review helpful to you?

Durability/Versatility

This Light Is Perfect For Basic Needs Of Illuminating An Area Of Interest But The Floodlight On The Back Is Amazing In Dark Areas Where Light Isnt An Option And You Juat Need To Flood The Area For Better Visuals In Quick Situations, The Laser Option Is Perfect For Pointing Out Areas Of Interest While Talking With Whomever. It Has Different Modes And Can Clip On Your Hat As Well Which Is Amazing For Only Needing To See What You're Looking At.
Ericmech
Colorado
6 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy