Shop Resideo Sale
Main product image of Slim Rechargeable LED Personal Work Light, 56079
Magnifying glass
Hover image to zoom

Slim Rechargeable LED Personal Work Light, 56079

SKU:
56079
Rating:
(0)
Q&A:
(0)
Slim Rechargeable LED Personal Work Light, 56079
Magnifying glass
Hover image to zoom
$49.98 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Orange, Black

Description

–

Klein Tools Slim Rechargeable Personal Work Light features a compact design with 360-Degree rotation. Built-in aluminum carabiner with 270-Degree rotatability hooks onto rods for hands-free use. Dual N50 magnets mount onto metal surfaces, while the glow ring around the LEDs helps locate the light in dark areas. USB-C rechargeable with battery level indicator. Made from durable hard plastic and aluminum for work in rugged environments.

  • Magnetic, rechargeable work light with a slim and compact design fits pockets and tight spaces
  • 360-Degree rotation provides adjustability; main LED body rotates fully for precise illumination during inspection work
  • Built-in aluminum carabiner features 270-Degree rotatation for hands-free use
  • Dual N50 magnets mount onto metal surfaces for hands-free positioning on jobsites and in tight spaces
  • Glow ring integrated around LEDs enables quick identification when working in low lighting
  • USB-C rechargeable battery with level indicator provides convenient charging and power monitoring

Specs

–
Color:

Orange

Black

Product Type:

Work Light

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy