Apply to be a TradeMaster!
Main product image of LED Headlamp with Silicone Hard Hat Strap
Magnifying glass
Hover image to zoom

LED Headlamp with Silicone Hard Hat Strap

SKU:
56220
Rating:
(0)
Q&A:
(0)
LED Headlamp with Silicone Hard Hat Strap
Magnifying glass
Hover image to zoom
$29.97 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
This LED Headlamp has an anti-slip silicone strap to keep it securely fit to a hard hat. A 45-degree tilt allows the user to vary the beam direction to focus light exactly where it is needed. The strap is pre-adjusted to fit quickly onto a hard hat. The hard hat headlamp has two modes: spotlight or floodlight, depending on the necessary required focus. Klein Tools lights are designed to make life brighter and easier, with leading-edge solutions for illumination on and off the job site.

Features:
  • LED Light with anti-slip silicone strap stays security fastened to hard hat
  • 45-Degree tilt along the headlamp allows for varied beam direction
  • Easy-open battery compartment
  • Two modes: spot and floodlight
  • Strap pre-adjusted for quick fit to hard hat
  • 6-Foot drop protection
  • 3 x AAA batteries included
Specifications:
  • Type: Adjustable
  • Special Features: 45° Tilt Capability
  • Material: Anti-Slip Silicone Strap
  • Lumens: Spotlight: 150; Floodlight: 50
  • Bulb Type: LED
  • Battery Life: Spotlight: 6 hrs.; Floodlight: 10 hrs
  • Batteries: 3 x AAA
  • Drop Protection: 6' (1.8 m)
  • Standard: ETL, UL Listed
  • Included: Batteries

Specs

–
Product Type:

Headlamp

Lumens:

50

150

Features:

LED

Battery Type:

AAA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy