Apply to be a TradeMaster!
Main product image of LED Clip Light
Magnifying glass
Hover image to zoom

LED Clip Light

SKU:
56221
Rating:
(0)
Q&A:
(0)
LED Clip Light
Magnifying glass
Hover image to zoom
$19.99 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–

This LED Clip Light offers two power settings, and is impact and water resistant. The durable, rugged rubber overmold fits comfortably in hand. A magnetized clip allows the light to be clipped on a shirt or pocket, or to be mounted on any magnetic surface, for hands-free use. Klein Tools lights are designed to make life brighter and easier, with leading-edge solutions for illumination on and off the job site.


Features & Benefits:

  • Rugged LED Clip Light has durable rubber over-mold for safe and comfortable grip
  • Light features magnetized clip for hands-free options: clip to shirt or pocket, or mount on any magnetic surface
  • Two modes: High/Low
  • Impact resistant to 10 feet
  • 3 x AAA batteries included
  • Water resistant

Specifications:

  • Type: Magnetized
  • Special Features: Impact and Water Resistant
  • Overall Length: 2.5'' (6.4 cm)
  • Overall Height: 0.875'' (2.2 cm)

  • Overall Width: 4.875'' (12.4 cm)

  • Material: Rubber Case

  • Bulb Type: LED

  • Lumens: High: 150, Low: 50

  • Battery Life: High: 6 hr; Low: 10 hr

  • Batteries: 3 x AAA

  • Drop Protection: 10' (3 m)

  • Standard: ETL, UL Listed

  • Included: Clip Light, Batteries

  • Weight: 1.6 oz (45 g)

Specs

–
Batteries Included:

3

Battery Type:

AAA

Power Source:

Battery

Lumens:

50

150

Product Type:

Magnetic Light

Includes:

Clip Light

Batteries

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy