Apply to be a TradeMaster!
Main product image of Wide-Beam Headlamp w/ Strap
Magnifying glass
Hover image to zoom

Wide-Beam Headlamp w/ Strap

SKU:
56308
Rating:
(0)
Q&A:
(0)
Wide-Beam Headlamp w/ Strap
Magnifying glass
Hover image to zoom
$55.05 each
In Stock
In Stock
Get 13 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Klein Tools Widebeam Headlamp with strap and rechargeable battery can be worn on any Hard Hat, Safety Helmet, or directly on the head. Offers up to 575 lumens of bright light and runs for up to 12 hours. This headlamp also features All-On or direct Focus modes with multiple lumen settings for a variety of applications and jobsite needs.

Features:
  • Designed to be worn on any hard hat, safety helmet or directly on the head
  • Features wide beam mode for large area coverage; focus beam mode for narrow coverage when working closely near others
  • FL1 rated All-on-High: 575 lumens, 4 hr; All-on-Medium: 410 lumens, 7 hrs; All-on-Low: 210 lumens, 8 hr; Focus-High: 220 Lumens, 8 hr; Focus-Low: 120 Lumens, 12 hr
  • More than 1300-Foot beam distance coverage on All-on High setting
  • Flexible headlamp with rear-positioned battery conforms to head or hard hats; provides balance and low profile for access in tight spaces
  • Padded, machine-washable replaceable sweatband for secure fit and sweat management in hot environments
  • Flexible band expands to fits on all styles and shapes of shell designs
  • Rechargeable Li-ion battery with LED fuel gauge to accurately monitor runtime
  • Water and dust resistant; drop tested for professional jobsite use in a wide range of environments
  • Includes a clip-on pencil/marker holder for convenience

Safety Warning:
  • See instructions for a list of warnings

Specs

–
Power Source:

Battery

Lumens:

220

410

210

120

575

Battery Type:

Rechargeable Lithium Ion

Product Type:

Headlamp

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy