Apply to be a TradeMaster!
Main product image of Cap Visor Light, LED
Magnifying glass
Hover image to zoom

Cap Visor Light, LED

SKU:
56402
Rating:
(4)
Q&A:
(0)
Cap Visor Light, LED
Magnifying glass
Hover image to zoom
$24.97 each
Out of Stock
Out of Stock
Get it Thu, Oct 22 - Thu, Oct 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Length (Inches)
2-57/100" Length

Description

–
Cap Visor Light, LED

Klein Tools’ new Cap Visor Light allows you to easily add light to any hat or cap when you need light but don't want a traditional headlamp. The metal clip on Klein's new headlamp is contoured to fit securely onto the visor of your cap. Powered by two AAA batteries, this sturdy light also has a pivoting head to direct the bright, five LEDs right where you need them. Our new Cap Visor Lights are perfect when you need a light for your other work hat.

Specifications:
  • Type: Headlamp
  • Application: Light
  • Special Features: Pivoting Light Head
  • Overall Length: 2.57'' (65 mm)
  • Overall Height: 1.16'' (29 mm)
  • Overall Width: 2.27'' (58 mm)
  • Material: ABS, Steel
  • Lumens: High 125, Low 40
  • Bulb Type: 5 x LED
  • Battery Life: High 4 hrs, Low 8 hrs
  • Batteries: 2 x AAA
  • Temperature Range: Operating Temp of 32° to 122° F (0° to 50° C), Storage Temp of -4° to 140° F (-20° to 60° C)
  • Drop Protection: 10' (3 m)
  • Standard: IP54
  • Included: Batteries

Specs

–
Product Type:

Headlamp

Lumens:

40

125

Length (Inches):

2-57/100"

Batteries Included:

2

Battery Type:

AAA

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3.75 out of 4 reviews
67% would recommend this product
3.75
out of 4 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
25%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

A must have work light.

I do a lot of work above finished ceilings. Nice to have a light source that I don't have to hold.
JD
Detroit
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not a good start

2 new units are already on my don't use shelf. The first died completely after about an hour of intermittent use and the 2nd one became too dim to use after 2 hours of intermittent use. Maybe they sat in a warehouse for years and the batteries were just shot so I'll add new batteries and see if that makes a difference. Maybe they're not to used in anything below normal room temps. Either way if the new batteries don't help they'll hit the landfill and I'll go back to using the cheap China stuff that at least works. Either way I won't risk a walk into or out of the woods again with no light so I'll have to add something else as a backup. Pretty disappointing for a hat light.
Scott
OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

cap light works well and sits tight on cap. Fast service.
Siggi
Detroit
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like this

although this light is heavier than i would like i think it will last .Every previous cap light barely lasted one season. Duck season
Kelly
Napa CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy