Apply to be a TradeMaster!
Main product image of Rechargeable Waterproof LED Pocket Light with Lanyard
Magnifying glass
Hover image to zoom

Rechargeable Waterproof LED Pocket Light with Lanyard

SKU:
56411
Rating:
(0)
Q&A:
(0)
Rechargeable Waterproof LED Pocket Light with Lanyard
Magnifying glass
Hover image to zoom
$34.96 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Klein Tools’ Rechargeable Waterproof Pocket Flashlight with removable lanyard is the perfect everyday pocket light. A compact, versatile light features 4 modes: High, Medium, Eco, and a Strobe with 36-hour long runtime. This smartly designed light turns back on in the same mode you last turned it off, so fewer clicks to get to your favorite mode. A dual-direction clip keeps the flashlight safely stored in your pocket, or clip in the other direction and attach to the bill of your cap for hands free use. This compact yet rugged, flashlight is IP67 waterproof and dustproof, making it a durable, versatile flashlight for daily use on the jobsite.

Features:
  • Rechargeable pocket flashlight features a durable 10-Foot drop rating and is both waterproof and dustproof
  • Compact light has four modes: High at 275 lumens, Medium at 100 lumens, and all-day Eco setting and Strobe
  • Flashlight comes with a removable lanyard to keep the light close by
  • Versatile dual-direction pocket clip secures the light in a pocket or to the bill of a cap for hands-free use
  • Equipped with Last Mode Memory so the light turns on in the same mode it was turned off
  • Tri-color LED light indicates battery life
  • Slide the collar down for recharging via the included USB-C cable

Specifications:
  • Type: Flashlight
  • Application: Illumination
  • Special Features: Waterproof, Removable Dual-Direction Pocket Clip, Removable Lanyard
  • Overall Length: 4.27'' (10.9 cm)
  • Overall Height: 1.0'' (2.5 cm)
  • Overall Width: 0.75'' (1.2 cm)
  • Diameter: 0.75'' (1.2 cm)
  • Material: Anodized Aluminum
  • Lumens: High: 275; Medium: 100; All-Day Eco: 15; Strobe: 12
  • Bulb Type: LED
  • Battery Life: Per Mode: 3, 5, 12 or 36 hr
  • Batteries: Lithium-Ion
  • Temperature Range: Operating/Charging: 32° to 104°F (0° to 40°C)
  • Drop Protection: 10' (3 m)
  • Standard: ANSI FL1, CE, UKCA, REACH, RoHS Compliant
  • Included: Rechargeable Flashlight, USB-C Charging Cable, Removable Lanyard and Pocket Clip
  • Weight: 1.9 oz (54 g)

Specs

–
Product Type:

Flashlight

Lumens:

12

15

100

275

Power Source:

Battery

Battery Type:

Lithium-Ion

Includes:

Lanyard

USB Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy