Klein Tools’ Rechargeable 2-Color Flashlight offers multiple light settings and modes for your everyday lighting needs. The flashlight features a bright, long-reaching white spotlight, a wide white floodlight, low intensity red LEDs for non-blinding night vision, and a long-lasting red strobe. This smartly designed light turns back on in the same mode you last turned it off, so fewer clicks to get to your favorite mode. Durable, dustproof, and water-resistant, make this flashlight a must-have for daily use on, and off, the job site.
Features & Benefits:
Specifications:
Overall Height: 1.4'' (3.6 cm)
Overall Width: 1.3'' (3.3 cm)
Material: Anodized Aluminum
Bulb Type: LED
Lumens: Per Mode: 1000, 800, 650, 450, 400, 95, 35, or 4
Battery Life: Per Mode: 4, 6, 7, 11, 25, or 50 hr
Batteries: Lithium-Ion
Temperature Range: 32° to 104°F (0° to 40°C)
Drop Protection: 6' (1.8 m)
Standard: ANSI FL1, CE, REACH, RoHS Compliant
Included: Rechargeable Flashlight, Carrying Holster, USB-C Charging Cable, Removable Pocket Clip, Instruction Manual
Weight: 8.4 oz (237 g)
| Lumens: | 400 4 35 650 1000 450 800 95 |
|---|---|
| Power Source: | Battery |
| Product Type: | Flashlight |
| Material: | Anodized Aluminum |
| Includes: | Holster USB-C Cable |
| Battery Type: | Lithium-Ion |
| Batteries Included: | 1 |