Apply to be a TradeMaster!
Main product image of Rechargeable 2-Color LED Headlamp with Adjustable Strap
Magnifying glass
Hover image to zoom

Rechargeable 2-Color LED Headlamp with Adjustable Strap

SKU:
56414
Rating:
(0)
Q&A:
(0)
Rechargeable 2-Color LED Headlamp with Adjustable Strap
Magnifying glass
Hover image to zoom
$59.98 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
Klein Tools’ Rechargeable 2-Color Headlamp offers multiple light settings and modes for your everyday lighting needs. The headlamp features a bright, long-reaching white spotlight, a wide white floodlight, low intensity red LEDs for non-blinding night vision, and a long-lasting red strobe. This smartly designed light turns back on in the same mode you last turned it off, so fewer clicks to get to your favorite mode. Easily remove headlamp from the strap bracket and mount it directly to a Klein Hard Hat, or mount with the backside magnet to use as a work light. The adjustable, comfort fabric strap comes with a handy holder for your marker and carpenter’s pencil.

Features:
  • Rechargeable Headlamp is 3 lights in 1: a focused, long-range white spotlight, wide-casting floodlight, and low-intensity red LEDs
  • Features bright white LEDs in 2 settings: Spotlight (Boost: 800 lm for 4 hrs, High: 600 lm for 8 hrs, Low: 300 lm for 10 hrs, Strobe: 100 lm for 40 hrs) and Floodlight (High: 500 lm for 5 hrs, Medium: 250 lm for 10 hrs, ECO: 30 lm for 27 hrs)
  • Low intensity red LEDs for non-blinding night vision (2.5 lumens for 56 hours) also feature a long-lasting red strobe (2.5 lumens for 160 hours)
  • Light can be removed from bracket for recharging or attached directly to Klein hard hats (equipped with bracket system)
  • Silicone infused, adjustable fabric strap features a convenient marker and pencil holder
  • Magnet allows for use as hands-free work light while the slim profile also pivots allowing up to a 64-Degree lighting angle
  • Unit features a battery gauge with colored LEDs to indicate battery life and when recharging is needed via the included USB-C cable
  • Durable headlamp: drop-test rating of 10-Feet (3 m), dustproof and water-resistant

Specifications:
  • Type: Headlamp
  • Application: Illumination
  • Special Features: High Intensity White Spotlight and Floodlight, Low-Intensity Red LEDs, Magnet, Battery Gauge; Fabric Strap with Pencil/Marker Holder
  • Overall Length: 2.9'' (7.3 cm)
  • Overall Height: 2.2'' (5.6 cm)
  • Overall Width: 1.7'' (4.2 cm)
  • Material: ABS/PC; Silicone Weave in Nylon Elastic Fabric
  • Lumens: Per Mode: 800, 600, 500, 300, 250, 100, 30, or 2.5
  • Bulb Type: LED
  • Battery Life: Per Mode: 4, 5, 8, 10, 27, 40, 56, or 160 hr
  • Batteries: Lithium-Polymer
  • Temperature Range: 14° to 131°F (-10° to 55°C)
  • Drop Protection: 10' (3 m)
  • Standard: ANSI FL1, CE, REACH, RoHS Compliant
  • Included: Rechargeable Lamp, Bracket, Fabric Strap, Pencil/Marker Holder, USB-C Charging Cord; Instruction Manual
  • Weight: 5.12 oz (145 g)

Specs

–
Product Type:

Headlamp

Lumens:

2.5

30

500

300

600

800

250

100

Power Source:

Battery

Includes:

USB Cable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy