Apply to be a TradeMaster!
Main product image of MODbox Rechargeable Dual Beam LED Work Light
Magnifying glass
Hover image to zoom

MODbox Rechargeable Dual Beam LED Work Light

SKU:
56417
Rating:
(0)
Q&A:
(0)
MODbox Rechargeable Dual Beam LED Work Light
Magnifying glass
Hover image to zoom
$99.99 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The MODbox Dual Beam Rechargeable Work Light is a 2-in-1 flood and spot light that can operate independently or simultaneously with 360-Degree rotation and up to 3000 lumens of output. This portable light features multiple mounting options for hands-free use including MODbox rail compatibility, magnetic base, and hanging hook. This durable LED work light is designed to work on any job site; it is water resistant and suitable for indoor and outdoor use.

Features:
  • MODbox Rechargeable Dual Beam Work Light is a 2-in-1 flood and spot work light with high, medium, and low modes for multiple lighting applications
  • 360-Degree rotating axle for easy adjustment to create customizable lighting angles
  • Three mounting options for hands-free use including MODbox rail compatibility, magnetic base and a hanging hook
  • LED light modes are All On: 3000 lumens for 3 hours; Spot: 1400 lumens for 5 hours, 475 lumens for 9.5 hours; Flood: 1400 lumens for 8 hours, 700 lumens for 10 hours, 250 lumens for 12 hours
  • USB-A output charges small electronics and can power share between units
  • Battery gage indicates remaining battery level
  • IP65 rating: dust-tight and water resistant

Specs

–
Lumens:

3000

250

1400

700

475

Product Type:

Work Light

Flood Light

Battery Type:

Lithium-Ion

Includes:

Cable

USB-C Cable

Batteries

Power Source:

Battery

Features:

Magnetic

Batteries Included:

1

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy