Apply to be a TradeMaster!
Main product image of Klein Cooling Towel, Blue
Magnifying glass
Hover image to zoom

Klein Cooling Towel, Blue

SKU:
60090-KLEIN
Rating:
(0)
Q&A:
(0)
Klein Cooling Towel, Blue
Magnifying glass
Hover image to zoom
60090-KLEIN has been discontinued
Discontinued June 12, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Material
PVA
Product Highlight: Color
Blue

Description

–
Klein Cooling Towel, Blue

Product Features
  • Advanced PVA cooling technology
  • Feels cooler than ambient air temperature
  • Activates quickly; under a minute!
  • Stays cool for hours
  • Multi-use; reactivate several times
  • Size: 13-Inch x 29.5-Inch
  • To activate or re-use, wet the towel and gently wring out the excess water
  • Machine or hand wash with mild detergent; air dry only
  • Store damp in storage tube with cap off for daily use

Specs

–
Product Type:

Cooling Towel

Material:

PVA

Color:

Blue

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm