Apply to be a TradeMaster!
Main product image of Cooling Bandana, Black
Magnifying glass
Hover image to zoom

Cooling Bandana, Black

SKU:
60123
Rating:
(0)
Q&A:
(0)
Cooling Bandana, Black
Magnifying glass
Hover image to zoom
60123 has been discontinued
Discontinued September 3, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Material
PVA

Description

–
The Klein Cooling Bandana helps you cool down during and after hard work or strenuous activities. The PVA material has extraordinary absorbent properties that allow it to retain moisture and stay cooler than ambient air around it. Machine or hand wash; air dry.

Features:
  • Advanced PVA cooling technology
  • Feels cooler than ambient air temperature
  • Activates quickly; under a minute!
  • Stays cool for hours
  • Multi-use; reactivate several times
  • 2-Inch x 35.5-Inch (51 x 902 mm)
  • To activate or re-use, wet bandana and gently wring out the excess water
  • Machine or hand wash with mild detergent; air dry only
Specifications:
  • Type: Cooling Bandana
  • Application: Body Cooling
  • Special Features: Evaporative Technology for Rapid Cooling
  • Color: Black
  • Pattern: Solid
  • Size: 35.5'' x 2'' (90.2 x 5.1 cm)
  • Soaking Time: Under One Minute
Warning:
  • This product has been treated with a 1% antimicrobial solution. May cause allergic skin reaction. Wash before use.

Specs

–
Product Type:

Sweat Band

Color:

Black

Material:

PVA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm