Apply to be a TradeMaster!
Main product image of Windproof Hinged Balaclava (Black)
Magnifying glass
Hover image to zoom

Windproof Hinged Balaclava (Black)

SKU:
60132
Rating:
(0)
Q&A:
(0)
Windproof Hinged Balaclava (Black)
Magnifying glass
Hover image to zoom
$16.49 each
In Stock
In Stock
Get 4 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
One Size Fits Most
Product Highlight: Color
Black

Description

–

The Wind Proof Hinged Balaclava has an extra layer of wind-protectant fabric on mouth and neck panel. The unique hinged design allows for use as a neck gaiter. Winter Gear from Klein Tools provides ultimate warmth options so you can focus on getting the job done.


Product Features:

  • Balaclava is a stretchable one-piece fleece for ultimate warmth
  • Extra layer of wind-protectant fabric on mouth and neck panel
  • Designed with hinged top and can be used as a neck gaiter
  • Long length to keep your neck warm
  • 3-panel construction for comfort
  • Flat lock seams won’t irritate skin
  • One size fits most
  • Machine washable

Specifications:


  • Application: Heat Retention
  • Color: Black
  • Covers: Head, Neck, Mouth
  • Machine Washable: Yes
  • Material: 91% Polyester, 5% Thermoplastic Polyurethane, 4% Spandex
  • Overall Height: 0.25'' (0.6 cm)
  • Overall Length: 17.5'' (44.5 cm)
  • Overall Width: 15.5'' (39.4 cm)
  • Size: One Size Fits Most
  • Special Features: Hinged Design, Extra Layer of Wind Protectant Fabric in front
  • Style: Balaclava
  • Type: Wind Proof Hinged Balaclava
  • Weight: 2.6 oz (75 g)
  • UPC: 092644601323

Specs

–
Type:

Hat

Product Type:

Winter Hat

Size:

One Size Fits Most

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy