Apply to be a TradeMaster!
Main product image of Phoenix Series Pano Welding Helmet, 60141
Magnifying glass
Hover image to zoom

Phoenix Series Pano Welding Helmet, 60141

SKU:
60141
Rating:
(0)
Q&A:
(0)
Phoenix Series Pano Welding Helmet, 60141
Magnifying glass
Hover image to zoom
$399.99 each
Backorder
Backorder
Get it Fri, Nov 20 - Mon, Dec 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
13-15/16" Length
Product Highlight: Color
Gray, Black
Product Highlight: Material
Nylon

Description

–
Features:
  • Welding helmet features an integrated adjustable fan that provides continuous airflow to reduce heat buildup and condensation for enhanced comfort and focus
  • LED headlamp with Auto Work Light Mode provides immediate weld inspection lighting and workspace illumination without additional equipment
  • True Color ADF with shade levels 3-14 with half-shade increments for more precise user adjustment and welding processes
  • Panoramic Three-Window design features a large center 15.3-Square-Inch with True Color ADF for optimal clarity and two fixed shade 9 side windows to provide a wide field of vision
  • Large external buttons enable easy access to fan, light, and grind settings without helmet or glove removal

Specs

–
Length (Inches):

13-15/16"

Color:

Gray

Black

Product Type:

Welding Helmet

Helmet

Material:

Nylon

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy