Apply to be a TradeMaster!
Main product image of Cooling Fan for Hard Hat & Safety Helmet
Magnifying glass
Hover image to zoom

Cooling Fan for Hard Hat & Safety Helmet

SKU:
60155-KLEIN
Rating:
(0)
Q&A:
(0)
Cooling Fan for Hard Hat & Safety Helmet
Magnifying glass
Hover image to zoom
60155-KLEIN has been discontinued
Discontinued May 13, 2026
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Color
Gray

Description

Overview

The Klein Tools Cooling Fan (Cat. No. 60155) is designed for use with Klein Tools' hard hats and safety helmets with patent-pending accessory mounts for easy attachment and removal. The dual-fan design forces outside air into the shell to push out stale hot air, facilitating cooling, Included long and short ducts can be configured 16 different ways for efficient airflow. Powered by a detachable, rechargeable lithium-ion battery (Cat. No. 29025) that can also charge other small USB devices.


Product Features 

  • Cooling Fan has powerful dual-fan design for efficient airflow on head, neck or face
  • Long term comfort with quiet operation; made of light weight materials
  • Low profile style conforms to shell to minimize bumps and snags
  • Up to 6 hours continuous runtime via Modular Rechargeable Battery Cat. No. 29025 (included)
  • Modular design offers 16 ways to cool face, neck or under shell with long ducts or short ducts (included)
  • Easy mount design: attach to Klein's front/back mounts; no straps needed
  • Rechargeable via USB-C cable (included)
  • Modular Battery (Cat. No. 29025) and Replacement Ducts and Cables Accessory Kit (Cat. No. 60490) also sold separately

Product Specifications

  • Type: Hard Hat Cooling Fan with Modular Rechargeable Battery
  • Application: Personal Hard Hat Cooling Fan
  • Special Features: Dual-Fan Design; Rechargeable Battery; Fits all Klein Hard Hat/Safety Helmets with Accessory Mounts
  • Power Type: Battery
  • Number of Speeds:2
  • Air Flow: Low/ High
  • Wattage: 10W Max
  • Voltage: 3.7V
  • Included: Instruction Manual, Fan Power Cable, USB Battery Charging Cable, Rechargeable Battery, Short and Long Ducts
  • Mounting Type: Via Klein Accessory Mounts
  • Material: PC/ABS/TPE
  • Color: Gray
  • Indoor/Outdoor: Indoor/Outdoor
  • Overall Length: 6.2'' (15.8 cm)
  • Overall Height: 2.8'' (7.1 cm)
  • Overall Width: 3'' (7.6 cm)
  • Batteries: Lithium-Ion
  • Battery Life: High: 3.5 hr, Low: 6.5 hr
  • Weight: 6.88 oz (195 g)

Specs

Product Type:

Fan

Battery Type:

3.7VDC(nominal) rechargeable lithium ion

Color:

Gray

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm