Apply to be a TradeMaster!
Main product image of Intrinsically Safe LED Headlamp
Magnifying glass
Hover image to zoom

Intrinsically Safe LED Headlamp

SKU:
60156
Rating:
(0)
Q&A:
(0)
Intrinsically Safe LED Headlamp
Magnifying glass
Hover image to zoom
60156 has been discontinued
Discontinued October 4, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
This Intrinsically Safe Class I, II, and III / Division 1 Spot Headlamp is designed for hazardous locations, where explosion risk due to fine dust or fumes is high. This headlamp is designed to deliver an optimal combination of lightweight, IP rated waterproof and dust proof rugged construction. Powered by 3 x AAA batteries, this intrinsically safe LED headlamp mounts directly on front or back accessory mounts found exclusively on Klein® Hard Hats and Safety Helmets; no strap needed! Please consult your safety supervisor before using this product.

Features:
  • Standards tested: UL913 7th edition (US and Canada), CSA 22.2 No. 157-92, Reaffirmed 2012, CLASS I, DIV 1 and 2, GRP ABCD; CLASS II, DIV 1 and 2, GRP EFG; CLASS III; TEMP CODE: T4
  • Intrinsically safe LED headlamp attaches directly to Klein® Hard Hats and Safety Helmets equipped with Klein accessory mount
  • Mode / Lumens / Runtime: 216 lumens on high for 5 hours; 75 lumens on low for 12 hours
  • Powered by 3 x AAA batteries (included)
  • IP67 rated: waterproof and dust proof
  • Impact resistant: drop-test rated up to 6.6 feet (2m)
  • Bracket tilt angle up to 70 degrees on hard hats (max 90 degrees)
  • Pressure relief valve (on bottom)
  • Large power / mode button
  • Includes 1-inch (2.5 mm) Hex Key for covered battery compartment
Specifications:
  • Type: Headlamp
  • Application: Designed for Hazardous Environments
  • Special Features: Intrinsically Safe Design
  • Overall Length: 1.9'' (4.8 cm)
  • Overall Height: 2.44'' (6.2 cm)
  • Overall Width: 3.31'' (8.4 cm)
  • Material: PC/TPU
  • Lumens: High: 216; Low: 75
  • Bulb Type: LED
  • Battery Life: High: 5 hr; Low: 12 hr
  • Batteries: 3 x AAA
  • Temperature Range: 32° to 104°F (0° to 40°C)
  • Drop Protection: 6.6' (2 m)
  • Standard: CLASS I DIV 1 and 2 GRP ABCD: CLASS II DIV 1 and 2 GRP EFG; CLASS III; TEMPERATURE CODE T4
  • Included: Hex Key, Batteries

Specs

–
Product Type:

Headlamp

Power Source:

Battery

Batteries Included:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm