Apply to be a TradeMaster!
Main product image of Standard Safety Glasses (Clear Lens)
Magnifying glass
Hover image to zoom

Standard Safety Glasses (Clear Lens)

SKU:
60159
Rating:
(0)
Q&A:
(0)
Standard Safety Glasses (Clear Lens)
Magnifying glass
Hover image to zoom
$10.98 each
In Stock
In Stock
Get 36 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Clear

Description

–

Klein Tools Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant clear lenses with UV protection block 99.9% of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately.


Product Features:

  • Safety glasses have low profile narrow lens; wrap around design to blend seamlessly to your face
  • Superior impact protection: impact tested to the latest ANSI Z87.1+, CSA Z94.3 and MIL-PRF-32432A Clause 3.8.4.1 (Class 1-ballistics fragmentation) standards
  • Scratch resistant lens; specially treated for added durability to survive demanding jobsites
  • Anti-fog feature from durable and effective coating that won't wear off and works even with dust masks
  • UV Protection: Tested to ANSI Z87.1 U6 standard, which effectively blocks 99.9% harmful UV rays
  • High-quality clear polycarbonate lens; tested for minimal distortion to ensure uncompromised vision
  • Long term comfort; designed with lightweight and flexible materials to conform to your face
  • Non-slip fit; rubber nose piece and temples tips for secure fit and grip
  • Optional Breakaway Lanyard (Cat. No. 60177) and Hard Case (Cat. No. 60176) and available separately

Specs

–
Product Type:

Safety Glasses

Color:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy