Apply to be a TradeMaster!
Main product image of Professional Safety Glasses, Full Frame, Clear Lens, 60163
Magnifying glass
Hover image to zoom

Professional Safety Glasses, Full Frame, Clear Lens, 60163

SKU:
60163-KLEIN
Rating:
(0)
Q&A:
(0)
Professional Safety Glasses, Full Frame, Clear Lens, 60163
Magnifying glass
Hover image to zoom
$23.81 each
In Stock
In Stock
Get 6 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Clear

Description

–
Klein Tools Professional Safety Glasses are high-quality protective eyewear that feature an anti-fog coating that won't wear off. Scratch resistant clear lenses with UV protection block 99.9% of harmful UV rays. Lightweight and flexible materials for long-term comfort with rubber nose piece and temples for face conforming fit and sure grip. Optional Hard Case (Cat. No. 60176) and Breakaway Lanyard (Cat. No. 60177) sold separately.
  • Safety glasses provide extra coverage with full frame, wide lens and temple design for tight coverage on front and side of face
  • Superior impact protection: impact tested to the latest ANSI Z87.1+, CSA Z94.3 and MIL-PRF-32432A Clause 3.8.4.1 (Class 1-ballistics fragmentation) standards
  • Scratch resistant lens; specially treated for added durability to survive demanding jobsites
  • Anti-fog feature from durable and effective coating that won't wear off and works even with dust masks
  • UV Protection: Tested to ANSI Z87.1 U6 standard, which effectively blocks 99.9% harmful UV rays
  • High quality clear polycarbonate lens; tested for minimal distortion to ensure uncompromised vision
  • Long term comfort; designed with lightweight and flexible materials to conform to your face
  • Non-slip fit; rubber nose piece and temples tips for secure fit and grip
  • Includes micro-fiber storage pouch, which doubles as a cleaning cloth
  • Optional Breakaway Lanyard (Cat. No. 60177) and Hard Case (Cat. No. 60176) and available separately

Specs

–
Product Type:

Safety Glasses

Color:

Clear

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy