Apply to be a TradeMaster!
Main product image of Leather Work Gloves (X-Large)
Magnifying glass
Hover image to zoom

Leather Work Gloves (X-Large)

SKU:
60189
Rating:
(0)
Q&A:
(0)
Leather Work Gloves (X-Large)
Magnifying glass
Hover image to zoom
$24.99 each
In Stock
In Stock
Get 8 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
XL
Product Highlight: Material
Leather

Description

–
Work gloves constructed of genuine professional-grade goatskin leather provide knuckle and finger protection while providing great dexterity when holding tools. Padded palms and mesh back provide comfort. Cuff strap with hook and loop closure provides a fit that won't slip.

Product Features
  • Leather work gloves are made with professional-grade goatskin leather for comfort
  • Knuckle and finger protection with PVC guards
  • Mesh back and ergonomic shape provide great dexterity
  • EVA foam padding on palms for extra comfort
  • Mesh backing for breathability
  • Leather thumb reinforcement for protection
  • Hook and loop closure on cuff strap provides snug fit
Product Specifications
  • Type: Work Gloves
  • Application: Multi Purpose Utility
  • Special Features: TPR Knuckles, Reinforced Leather Palm/Fingertips/Thumb, Hook and Loop Closure
  • Overall Length: 9.25'' (23.5 cm)
  • Overall Height: 2'' (5 cm)
  • Overall Width: 4.5'' (11.4 cm)
  • Material: Leather
  • Color: Natural Tan/Black
  • Size: Extra-Large
  • Gender: Unisex
  • Cuff: Hook and Loop Closure
  • Contains Latex: No
  • Knuckle Strap Protection: Yes
  • Lined: No
  • Thickness: 0.09'' (0.2 cm)
  • Insulated: No
  • Heat Resistant: No
  • Water Resistant: No
  • Spandex/Stretchable Back: No
  • Reinforced Palm/Palm Pad: Yes
  • Powdered/Powder Free: Powder Free
  • Thumb Patch: Yes
  • Safety Features: PVC Knuckle and Finger Guards, Thumb Reinforcement
  • Machine Washable: Yes
  • Weight: 5.2 oz (147.4 g)
  • Package Quantity: Pair

Specs

–
Product Type:

Gloves

Size:

XL

Material:

Leather

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy