The Day Savers – A National Tradesmen Day Contest
Main product image of Blue Cooling PVA Towel (2 Pack)
Magnifying glass
Hover image to zoom

Blue Cooling PVA Towel (2 Pack)

SKU:
60230
Rating:
(0)
Q&A:
(0)
Blue Cooling PVA Towel (2 Pack)
Magnifying glass
Hover image to zoom
60230 has been discontinued
Discontinued September 3, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Material
PVA
Product Highlight: Color
Blue

Description

Klein Cooling Towels helps you cool down during and after hard work or strenuous activities. The PVA material has extraordinary absorbent properties that allow it to retain moisture and stay cooler than ambient air around it. Stays cool for hours. Machine washable.

Features:
  • Advanced PVA cooling technology
  • Activates quickly; under 1 minute
  • Feels cooler than ambient air temperature
  • 13-Inch x 29.5-Inch (33 cm x 74.9 cm)
  • Multi-use; reactivate several times
  • To activate or re-use, wet the towel and gently wring out the excess water
  • Machine or hand wash with mild detergent; air dry only
  • Comes in Resealable Bag with Carabiner
Specifications:
  • Type: Cooling Towel
  • Application: Body Cooling
  • Special Features: Evaporative Technology; Includes Resealable Bag with Carabiner
  • Color: Blue
  • Pattern: Polygon
  • Material: PVA Material

Specs

Product Type:

Cooling Towel

Material:

PVA

Color:

Blue

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm