Apply to be a TradeMaster!
Main product image of Premium KARBN Pattern Non-Vented Full Brim Hard Hat w/ Headlamp, Class E
Magnifying glass
Hover image to zoom

Premium KARBN Pattern Non-Vented Full Brim Hard Hat w/ Headlamp, Class E

SKU:
60346-KLEIN
Rating:
(0)
Q&A:
(0)
Premium KARBN Pattern Non-Vented Full Brim Hard Hat w/ Headlamp, Class E
Magnifying glass
Hover image to zoom
$109.98 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Klein Tools premium KARBN full brim hard hats were engineered for optimal safety, cool comfort, and fit with a cutting edge design. Unique features allow the user to comfortably work in a wide variety of applications and demanding environments. Tested up to 20kV of electrical protection. Patented accessory mounts on front and back ensure Klein headlamps attach securely — no straps needed!

Product Features
  • Hard Hat has stylish, modern, durable hydro-dipped polymer film KARBN pattern on rugged PC/ABS composite
  • Tested up to 20kV, this Class E Type 1 hard hat meets ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-5.2.4 (Lateral deformation-LD), EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4 (Front/Back/Side Impact)
  • Patented accessory mounts on front and back ensure optional Klein headlamps attach securely and precisely, every time — no straps or zip ties needed
  • Machine washable breathable, padded sweat-wicking sweatband and top pad improve comfort with advanced evaporative technology — simply wet and shake, for hours of cooling
  • This model includes Klein Rechargeable Headlamp (Cat No. 56062) with charging cable
  • Easy, one-handed adjustment with large knob ratchet mechanism even with gloves on, and soft neck pad that pivots to clear bandana knots and ponytails
  • Universal accessory slots on both sides for attaching hearing protection, face shield and more
  • Unique suspension system features a flexible open frame design to provide optional fit and improved air circulation
  • Optional accessories and replacement parts (sold separately): Rechargeable Headlamps (Cat. Nos. 56048, 56049, 56062); Sweatband (Cat. No. KHHSWTBND2), Top Pad (Cat. No. KHHTOPPAD2), Suspension (Cat. No. KHHSPN2) and Chin Strap (Cat. No. KHHSTRP)
Product Specifications
  • Hat Style: Full Brim
  • Type: Type 1
  • Application: Class E
  • Special Features: Tested up to 20kV
  • Standard: ANSI Z89.1-2014, CSA Z94.1-15, EN397:2012+A1:2012-Lateral Deformation (LD); EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4
  • Venting: No
  • Suspension: 4-Point
  • Suspension Adjustment: Ratchet with Pivot
  • Shell Lining: Polyester
  • Accessory Slots: Front, Back, and Both Sides
  • Shell Material: PC/ABS
  • Shell Color: KARBN Pattern
  • Hat Size: 6.5 to 8
  • Bulb Type: LED
  • Lumens: All-On/Boost: 400; Spot/High: 200; Flood/Low: 100
  • Battery Life: All-On/Boost: 4 hr; Spot/High: 12 hr; Flood/Low: 22 hr
  • Batteries: Lithium-Ion
  • Material: PC/ABS
  • Overall Length:12.5'' (31.8 cm)
  • Overall Height: 6.5'' (16.5 cm)
  • Overall Width: 10.7'' (27.2 cm)
  • Included: Hard Hat, Rechargeable Headlamp, Charging Cable, User Guide
  • Weight: 1.3 lb (0.6 kg)

Specs

–
Product Type:

Hard Hat

Headlamp

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy