Shop Resideo Sale
Main product image of KARBN Freedom Series Non-Vented Full Brim Hard Hat, Class E, 60346FS
Magnifying glass
Hover image to zoom

KARBN Freedom Series Non-Vented Full Brim Hard Hat, Class E, 60346FS

SKU:
60346FS
Rating:
(0)
Q&A:
(0)
KARBN Freedom Series Non-Vented Full Brim Hard Hat, Class E, 60346FS
Magnifying glass
Hover image to zoom
$99.99 each
Backorder
Backorder
Get it Wed, Dec 9 - Tue, Jan 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS, PC

Description

–

Klein Tools premium KARBN Freedom Series Full Brim Hard Hats are made in USA with global components. Engineered for optimal safety, comfort, and fit with a cutting-edge design. Built with a rugged PC/ABS shell, this design delivers exceptional durability so users can confidently work across a wide range of applications and demanding environments. Patented accessory mounts on front and back ensure Klein Tools headlamps and other accessories attach securely without the need for straps.

  • Hard Hat has stylish, modern, durable hydro-dipped polymer film KARBN US Flag pattern on rugged PC/ABS composite
  • Class E Type 1 Hard Hat meets ANSI Z89.1-2014 (R2019), CSA Z94.1-15 (R2020) tested up to 20kV, EN397:2012+A1:2012-5.2.4 (Lateral deformation-LD), EN12492:2012-4.2.1.2, 4.2.1.3, 4.2.1.4
  • Patented accessory mounts on front and back ensure optional Klein Tools headlamps attach securely and precisely
  • Universal accessory slots on both sides for attaching hearing protection, face shield and more
  • This model includes Klein Tools Rechargeable Headlamp (Cat No. 56062) with charging cable
  • Machine washable, breathable, padded sweat-wicking sweatband and top pad improve comfort with advanced evaporative technology: simply wet and shake for hours of cooling
  • Unique suspension system features a flexible open frame design to provide optimal fit and improved air circulation; easy, one-handed adjustment with a large knob ratchet mechanism
  • Optional accessories sold separately: headlamp (Cat. No. KHH56308); sweatband (Cat. No. KHHSWTBND2); top pad (Cat. No. KHHTOPPAD2); chin strap (Cat. No. KHHSTRP); suspension (Cat. No. KHH6SPN2)
  • Made in USA with global components

Specs

–
Material:

ABS

PC

Product Type:

Hard Hat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy